Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Bordette Decorative Border, 2.25" x 50 ft, Violet 37334

Bordette Decorative Border, 2.25" x 50 ft, Violet (Discontinued)

  • Mfr # 37334
  • Zoro # G4424948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37334
Zoro #
G4424948
UPC #
029444373303
Country of Origin
United States

Dimensions

Length
50 ft
Height
2.25"

Details

Item
Border,2-1/4" x 50 ft.,Violet
Color
Violet
Weight
0.308 lbs

Description

Border,2-1/4" x 50 ft.,Violet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.