Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Bordette Decorative Border, 2.25" x 50 ft Roll, Rich Blue 37184

Bordette Decorative Border, 2.25" x 50 ft Roll, Rich Blue (Discontinued)

  • Mfr # 37184
  • Zoro # G403445696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37184
Zoro #
G403445696
UPC #
29444371804
Country of Origin
United States

Dimensions

Height
2.25"
Length
50 ft

Details

Color
Rich Blue
Weight
0.293 lbs

Description

Dress up any bulletin or display board with this decorative border. Corrugated, scalloped design delivers the appearance of a fine framed edge. Rich, fade-resistant colors help enliven any environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.