Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Bordette Designs, 48" x 50 ft, Weathered Wood, Brown/White 0056515

Bordette Designs, 48" x 50 ft, Weathered Wood, Brown/White (Discontinued)

  • Mfr # 0056515
  • Zoro # G501859623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0056515
Zoro #
G501859623
UPC #
29444565159
Country of Origin
United States

Dimensions

Length
50 ft
Height
48"

Details

Color
Brown/White
Weight
3.68 lbs

Description

Cheerful designs are specially coated with a fade-resistant process for longer-lasting displays. Mix and match with Fadeless PaperĀ® (sold separately) for bright and colorful presentations. Traditional B-Flute ridges adds three-dimensional interest to flat surfaces. Bends, molds and twists to create unique layered looks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.