Bright Multi-Purpose Paper, 5 Assorted Colors, 24 lb., 8-1/2in. x 11in., 500PK

  • Mfr # P102201

  • Zoro # G316254798


product price: $53.35
/pk 500, $0.11/ea

Key Features

Color
Assorted
Includes
500 Sheets of Assorted Paper
Material
Paper
Size
8-1/2" x 11"
Recommended Grade
Grade 1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P102201
Zoro #
G316254798
UPC #
45173022015
Country of Origin
United States

Dimensions

Size
8-1/2" x 11"

Details

Color
Assorted
Includes
500 Sheets of Assorted Paper
Material
Paper
Recommended Grade
Grade 1+
Recommended Age
6+ years

Description

This 100% sulphite paper is acid free and lignin free. These bright and vivid colors command the attention your message deserves while presenting it in an eye-catching manner. This paper is surface sized for outstanding press performance. Sheets measure 8-1/2 x 11. This 24lb. paper comes in a ream of 500 sheets and 5 assorted Bright colors. The Bright assorted colors include Emerald Green, Rojo Red, Lemon Yellow, Pumpkin Orange and Hot Pink. Recyclable.


  • Great at catching peoples' eye with its color and surface size
  • 24 lb. multi-purpose paper that's inkjet and laser printer compatible
  • Assorted five Bright colors include: Emerald Green, Rojo Red, Lemon Yellow, Pumpkin Orange and Hot Pink
  • 500 sheets - 100 sheets each of the 5 Bright colors
  • Acid-free, lignin-free and Recyclable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.