Zoro Homepage

Card Stock, Classic Ivory, 8-1/2" x 11", PK100

  • Mfr # P101186

  • Zoro # G7952306


product price: $20.95
/pk 100, $0.21/ea

Key Features

Features
Heavyweight, Acid-free, Lignin-free, Buffered
Material
Card Stock
Standards
SFI
Use With
Laser Printers, Copiers, Inkjet Printers
Basis Weight
65 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P101186
Zoro #
G7952306
UPC #
84001011869
Country of Origin
United States

Dimensions

Sheet Size
8 1/2 in x 11 in

Details

Item
Card Stock Sheets
Color
Ivory
Features
Heavyweight, Acid-free, Lignin-free, Buffered
Material
Card Stock
Standards
SFI
Use With
Laser Printers, Copiers, Inkjet Printers
Basis Weight
65 lbs
Type
Printable Multipurpose Card Stock
Print Technology
Laser
Recycled Content
0.1
Sheet Standard
Letter
Recycled
Yes

Description

Heavyweight 65 lb. acid free cover. Perfect for greeting cards, postcards, report covers, rubber stamping, memory books, flyers, announcements and more. Lignin free, buffered. Laser and inkjet printer compatible. Acid-free and recyclable. Each pack includes 100 sheets. Each sheet measures 8.5" x 11".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.