Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Card, Stok, 8.5"X11", 1C, Assorted, PK100 101235

Card, Stok, 8.5"X11", 1C, Assorted, PK100 (Discontinued)

  • Mfr # 101235
  • Zoro # G5023770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101235
Zoro #
G5023770
UPC #
084001012354
Country of Origin
United States

Dimensions

Size
8.5 x 11

Details

Item
Card,Stok,8.5"X11",1C,Assorted,PK100
Color
Assorted Parchment Colors
Finish
Smooth
Weight
2.321 lbs

Description

Card,Stok,8.5 In.X11 In.,1C,Assorted,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.