Zoro Homepage

Chart Stand, Non-Adjustable, Metal, 50in H, 28in W, 1 Stand

  • Mfr # P0074400

  • Zoro # G5186834


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
metal, rubber tipped legs
Recommended Age
5+ Years
Recommended Grade
K+
Features
Adjustable, Rubber Feet Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0074400
Zoro #
G5186834
UPC #
29444744004
Country of Origin
Taiwan, Province of China

Dimensions

Height
50"
Width
28"

Details

Color
Silver
Material
metal, rubber tipped legs
Recommended Age
5+ Years
Recommended Grade
K+
Features
Adjustable, Rubber Feet Base

Description

Tubular metal stand with rubber-tipped legs holds individual sheets or full chart pads. Two Chart Stand Rings are included with each Chart Stand. Measures 50" x 28".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.