
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74620
Zoro #
G4790558
UPC #
029444746206
Country of Origin
United States
Dimensions
Sheet Size
24 in x 16 in
Details
Item
Chart Tablets,Cursive Cover,25 Sheets
Material
Sulphite
Color
White
Subject
Learning
Number of Sheets
25
Features
1" Ruled, Cursive Cover, Two-Hole Punched, Sturdy Back, Dual Sided, Recyclable
Front Lines Space
1 in
Binding Type
Spiral Bound
Cover Material
Stiff
Front Ruling Type
Ruled
Skill Learning
Alphabet, Number
Description
Chart Tablets,Cursive Cover,25 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.