
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74720
Zoro #
G4790530
UPC #
029444747203
Country of Origin
United States
Dimensions
Length
16"
Size
24 x 16
Width
24"
Details
Item
Chart Tablets,Manuscript Cover,25 Sheets
Material
28-pt. Chipboard
Color
White
Weight
1.2 lbs
Description
Chart Tablets,Manuscript Cover,25 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.