
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74510
Zoro #
G5888806
UPC #
029444745100
Country of Origin
United States
Dimensions
Size
24 x 32
Width
24"
Length
32"
Details
Item
Chart Tablets,Unruled,24"x32",White
Material
28-pt. Chipboard
Color
White
Weight
2.3 lbs
Description
Chart Tablets,Unruled,24 In.x32 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.