Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon ClassPaprStorage, 26-7/8"x16-7/8"x18-1/2" 001316

ClassPaprStorage, 26-7/8"x16-7/8"x18-1/2" (Discontinued)

  • Mfr # 001316
  • Zoro # G5888961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
001316
Zoro #
G5888961
UPC #
045173013167
Country of Origin
United States

Dimensions

Width
26 7/8"
Height
16 7/8"
Depth
18 1/2"
Size
12 1/4 x 18 1/4 x 3
Compartment Size
12.25 x 18.25 x 3

Details

Item
ClassPaprStorage,26-7/8"x16-7/8"x18-1/2"
Color
White
Material
Corrugated Cardboard
Features
Stores 12 x 18 Sheets
Weight
6 lbs
Number of Compartments
10

Description

ClassPaprStorage,26-7/8"x16-7/8"x18-1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.