Zoro Homepage

Classroom Keepers Corrugated Mailbox, 31.5 x 12.88 x 16.38, Blue

  • Mfr # P001308

  • Zoro # G015510775


product price: $67.99
/ea

Key Features

Post Material
Corrugated
Depth
12.88 in
Slot Capacity
10 x 12.5
Color
Blue
Height
16.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P001308
Zoro #
G015510775
UPC #
45173013082
Country of Origin
United States

Dimensions

Depth
12.88 in
Height
16.38 in
Width
31.5 in

Details

Post Material
Corrugated
Slot Capacity
10 x 12.5
Item
Indoor Mailboxes
Color
Blue

Description

Exchange information with students and keep their work sorted with this mailbox system. The 15 individual slots let you assign a compartment to each child. Space for labeling makes it easy for kids to identify their own mail. This system can be stacked with additional units to accommodate your class size. With a fun color and durable construction, this mailbox is perfect for use in elementary schools and daycare facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.