Zoro Homepage

Classroom Keepers Magazine Holders, 6 Assorted Colors

  • Mfr # P001327

  • Zoro # G5441494


product price: $30.15
/ea

Key Features

Color
5 Assorted Colors
Material
corrugated cardboard
Recommended Age
6+ Years
Recommended Grade
1+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P001327
Zoro #
G5441494
UPC #
45173013273
Country of Origin
United States

Details

Color
5 Assorted Colors
Material
corrugated cardboard
Recommended Age
6+ Years
Recommended Grade
1+

Description

Store and display your magazines with these durable corrugated holders. The coated finish helps protect them during daily use. Colors include Red, Yellow, Blue, Orange, Green and Purple. Recycled and recyclable. Each pack includes 6 magazine holders. Each measure 10.25" x 3.13" x 12.38".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.