Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Kaleidoscope Multipurpose Colored Paper, 24 lb Bond Weight, 8.5 x 11, Hot Pink, PK500 102052

Kaleidoscope Multipurpose Colored Paper, 24 lb Bond Weight, 8.5 x 11, Hot Pink, PK500 (Discontinued)

  • Mfr # 102052
  • Zoro # G5729547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102052
Zoro #
G5729547
UPC #
084001020526
Country of Origin
United States

Dimensions

Size
8.5 x 11
Sheet/Roll Size
8.5 x 11

Details

Item
Colored Paper,Hot Pink,PK500
Color
Hot Pink
Basis Weight
24 lb
Paper Basis Weight (lb)
24 lb Bond
Weight
6.031 lbs
Paper/Media Color(s)
Hot Pink
Machine Compatibility
Copiers; Inkjet Printers; Laser Printers

Description

Colored Paper,Hot Pink,Package Quantity500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.