Zoro Homepage

Combo Board, 2-Sided, Chalk/Whiteboard, 9in x 12in, PK10

  • Mfr # PAC9883-10

  • Zoro # G1427856


product price: $66.35
/pk 10, $6.64/ea

Key Features

Includes
10 combo boards
Color
Black, White
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Material
Melamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC9883-10
Zoro #
G1427856
UPC #
21196988316
Country of Origin
China

Details

Includes
10 combo boards
Color
Black, White
Recommended Age
4+ Years
Recommended Grade
Grade PK+
Material
Melamine

Description

These 9" x 12" melamine boards feature a white dry erase surface on one side, and either a chalkboard or black dry erase surface on the other side. The black dry erase surface is perfect for bright, neon colored dry erase markers. Each pack includes 10 boards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.