This item is Discontinued.

Pacon Composition Book, 0.63", 100 Sheets 2427

This item is Discontinued.

Pacon

Composition Book, 0.63", 100 Sheets (Discontinued)

Mfr # 2427
Zoro # G4789779
UPC # 045173024279
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2427
Zoro #
G4789779
UPC #
045173024279
Country of Origin
United States

Dimensions

Length
9.75"
Width
7.5"
Size
9.75 x 7.5

Details

Item
Composition Book,0.63",100 Sheets
Color
Red
Weight
0.75 lbs
Material
Paperboard

Description

Composition Book,0.63 In.,100 Sheets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.