Composition Book - 24 Sheets - 48 Pages - 9.8in Width x 7.5in Depth - Blue Marble Cover - Durable
- Mfr # PMMK37138
- Zoro # G823364355
product price:Â
$
1.69
/ea
Sold in multiples of 5 for
$8.45
Key Features
Grade
2
Cover Color
Blue Marble
Number of Sheets
24
Number of Pages
48
Features
Soft Cover, Durable Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMMK37138
- Zoro #
- G823364355
- UPC #
- 671371386
- Country of Origin
- India
- Grade
- 2
- Cover Color
- Blue Marble
- Number of Sheets
- 24
- Number of Pages
- 48
- Features
- Soft Cover, Durable Cover
- Item
- Notebook
Dimensions
- Depth
- 7-1/2 in
- Width
- 9.8 in
Description
Composition Book - 24 Sheets - 48 Pages - 9.8in Width x 7.5in Depth - Blue Marble Cover - Durable Cover, Soft Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.