Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Composition Book, Narrow Rule, Blue Cover, 9.75 x 7.5, 200 Sheets MMK37160

Composition Book, Narrow Rule, Blue Cover, 9.75 x 7.5, 200 Sheets (Discontinued)

  • Mfr # MMK37160
  • Zoro # G105742147
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMK37160
Zoro #
G105742147
UPC #
671371607
Country of Origin
United States

Dimensions

Sheet Size
9.75 x 7.5; 1/4"
Size
9.75 x 7.5
Width
7.5"
Book-Spine Length
9.75"
Sheet Ruling Size
1/4"
Book Width
7.5"

Details

Paper Color
Blue
Number of Sheets
200
Cover Color
Blue
Cover Material
Cardboard
Paper Weight
0.35 lbs
Item
Notebooks/Journals
Binding
Taped
Color
Blue
Material
Cardboard
Sheet Color
Blue
Sheet Rule/Format Type
Narrow Rule
Back-Cover Material
Cardboard
Number of Subjects/Sections
1
Dated/Undated
Undated
Note-Rule Lines per Sheet
25
Book-Binding Edge
Side
Sheets per Book/Journal
200
Sheet-Ruling Color
Blue
Sheet Basis Weight (lb)
20 lb Bond

Description

Perfect for tracking handwriting progress, bound book includes 100 sheets ruled front and back plus a reference alphabet printed on the inside front cover. Conforms to D'Nealian and Zaner-Bloser handwriting styles; colorful, distinctive covers make it easy to find the grade level and ruling that you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.