Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Corobuff Corrugated Paper Roll, 48" x 25 ft, Valentine Hearts 12251

Corobuff Corrugated Paper Roll, 48" x 25 ft, Valentine Hearts (Discontinued)

  • Mfr # 12251
  • Zoro # G903474257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12251
Zoro #
G903474257
UPC #
29444122512
Country of Origin
United States

Dimensions

Size
48" x 25 ft

Details

Color
Valentine Hearts
Weight
4.13 lbs

Description

Use this corrugated paper roll to create decorative backgrounds for bulletin boards, play scenery, table skirting, party decorations and projects. It is corrugated on one side to provide a firm surface for painting, gluing and other craft activities. The guideline pattern on back makes it easy to cut, measure or score.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.