Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Corobuff® Corrugated Paper Roll, Clouds, 48in x 12.5ft 0012850

Corobuff® Corrugated Paper Roll, Clouds, 48in x 12.5ft (Discontinued)

  • Mfr # 0012850
  • Zoro # G6764187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0012850
Zoro #
G6764187
UPC #
29444128507
Country of Origin
United States

Details

Color
Clouds
Includes
1 Roll
Recommended Grade
Grade K+
Recommended Age
5+ Years

Description

A true, fade-resistant, three-dimensional paper that is perfect for decorative backgrounds and other displays. A detailed Flagstone pattern is printed on the corrugated side. The 48" roll width is enough coverage for bulletin boards, play scenery, table skirting and party decorations. Our exclusive guideline pattern printed on the back makes it easy to cut, measure or score. Recyclable. Each roll measures 48"x 12.5'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.