Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Corobuff® Corrugated Paper Roll, Emerald, 48in x 25ft 0011141

Corobuff® Corrugated Paper Roll, Emerald, 48in x 25ft (Discontinued)

  • Mfr # 0011141
  • Zoro # G6762464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0011141
Zoro #
G6762464
UPC #
29444111417
Country of Origin
United States

Details

Color
Emerald
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
1 Roll

Description

A true, fade-resistant, three-dimensional paper that provides decorative backgrounds for bulletin boards, play scenery, table skirting, party decorations and projects. Corrugation on one side provides a firm surface for painting, gluing and other craft activities. Our exclusive guideline pattern printed on the back makes it easy to cut, measure or score. Recyclable. Roll measures 48" x 25'.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.