This item is Discontinued.

Pacon Corporation Pacon PAC103401BN 12 x 18 in. Tru Ray Atomic Blue Fade Resistant Construction Paper - Pack of 3 PAC103401BN

Pacon PAC103401BN 12 x 18 in. Tru Ray Atomic Blue Fade Resistant Construction Paper - Pack of 3 (Discontinued)

  • Mfr # PAC103401BN
  • Zoro # G804130412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC103401BN
Zoro #
G804130412
UPC #
675904913390
Country of Origin
United States

Description

Features
  • Great for eye-catching art projects, or in combination with black for extra contrast
  • Color stays bright, resists fading and has a smooth finish, making it the perfect choice for all art projects
  • Acid free
  • 50% recycled fiber content and recyclable
  • 50 sheets per pack, bundle of 3 packs, 150 sheets total
Specifications
  • Color: Atomic Blue
  • Size: 12 x 18 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.