This item is Discontinued.

Pacon Corporation Pacon PAC103402 Tru Ray Lively Lemon 9 x 12 Fade Resistant Construction Paper PAC103402

This item is Discontinued.

Pacon Corporation

Pacon PAC103402 Tru Ray Lively Lemon 9 x 12 Fade Resistant Construction Paper (Discontinued)

Mfr # PAC103402
Zoro # G804127740
UPC # 84001034028
Country of Origin United States
Category Arts & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAC103402
Zoro #
G804127740
UPC #
84001034028
Country of Origin
United States

Description

Features
  • Heavy 76 lb. 100% vat dyed sulphite with longer, stronger fibers
  • Tough enough to take scoring, folding and curling without cracking and tearing
  • Superior fade-resistance keeps projects brighter and fresher longer
  • 50% recycled fiber content
  • 50 sheets per pack
Specifications
  • Size: 9" x 12"
  • Weight: 0.92 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.