Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pacon Corporation PAC4746 Sketch Pads- Medium Weight- Acid-free- 9in.x12in.- 50 Sheets

  • Mfr # PAC4746

  • Zoro # G704163459


product price: $27.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC4746
Zoro #
G704163459
UPC #
-
Country of Origin
United States

Description

For pencil pastel charcoal watercolor and marker. Heavyweight 60 lb. drawing paper. Acid free.
  • Paper Color(s): White.
  • Height: 12".
  • Width: 9".
  • Number of Sheets per Pad: 50.
  • Sheet Size (W x H): 9" x 12".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.