Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Corporation Pacon Corporation PAC51621 Self-Adhesive Letters- 4in.- 78 Characters- Red PAC51621

Pacon Corporation PAC51621 Self-Adhesive Letters- 4in.- 78 Characters- Red (Discontinued)

  • Mfr # PAC51621
  • Zoro # G104164148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC51621
Zoro #
G104164148
UPC #
45173516217
Country of Origin
United States

Description

Self-Adhesive Letters are removable, repositionable and reusable. Letters are easy to use and require no punching out of letters, no staples, no pins and no tape. Simply peel and place. Self-Adhesive Letters adhere to any clean, dry surface that is smooth or slightly textured (even wood and a painted brick wall). They are fade-resistant and acid-free. Unique adhesive leaves no residue and never becomes permanent. Each package contains upper-case letters along with numbers and punctuation marks. Ideal for bulletin boards, signs, posters, presentation boards and much more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.