This item is Discontinued.

Pacon Corporation Pacon 085509 24 x 36 In. Acid-Free Medium-Weight Multi-Purpose Tagboard; 125 Lbs. - Manila; Pack - 100 85509

This item is Discontinued.

Pacon Corporation

Pacon 085509 24 x 36 In. Acid-Free Medium-Weight Multi-Purpose Tagboard; 125 Lbs. - Manila; Pack - 100 (Discontinued)

Mfr # 85509
Zoro # G504011851
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
85509
Zoro #
G504011851
UPC #
-
Country of Origin
United States

Description

Features
  • Smooth, clean surface.
  • Art board thickness is perfect for a variety of crafts.
  • Classroom tested and ready for home or School.
  • Color - Manila.
  • Size - 24 x 36 in.
  • Weight - 125 lbs.
  • Pack - 100.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.