This item is Discontinued.

Pacon Corporation Pacon 085516 24 x 36 In. Acid-Free Heavy-Weight Multi-Purpose Tagboard; 150 Lbs. - Manila; Pack - 100 85516

Pacon 085516 24 x 36 In. Acid-Free Heavy-Weight Multi-Purpose Tagboard; 150 Lbs. - Manila; Pack - 100 (Discontinued)

  • Mfr # 85516
  • Zoro # G304011815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85516
Zoro #
G304011815
UPC #
-
Country of Origin
United States

Description

Features
  • Smooth, clean surface.
  • Art board thickness is perfect for a variety of crafts.
  • Classroom tested and ready for home or School.
  • Color - Manila.
  • Size - 24 x 36 in.
  • Weight - 150 lbs.
  • Pack - 100.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.