This item is Discontinued.

Pacon Corporation Pacon 103207 Artist s Sketch Book  Unruled  80lb  9 x 12  White  30 Sheets/Pad 103207

Pacon 103207 Artist s Sketch Book Unruled 80lb 9 x 12 White 30 Sheets/Pad (Discontinued)

  • Mfr # 103207
  • Zoro # G103895319
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103207
Zoro #
G103895319
UPC #
84001032079
Country of Origin
United States

Description

  • For pastel pencil and charcoal drawings.
  • Spiral-bound at top with rigid chipboard back.
  • Sturdy 80-lb. stock.
  • Acid-free.
  • Pad Type: Scratch.
  • Sheet Size: 9" x 12".
  • Number of Sheets per Pad: 30.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.