This item is Discontinued.

Pacon Corporation Pacon 103470 Riverside Construction Paper- 76 lbs.- 18 x 24- Brown- 50 Sheets/Pack 103470

Pacon 103470 Riverside Construction Paper- 76 lbs.- 18 x 24- Brown- 50 Sheets/Pack (Discontinued)

  • Mfr # 103470
  • Zoro # G903856787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103470
Zoro #
G903856787
UPC #
84001034707
Country of Origin
United States

Description

Heavyweight acid-free all-purpose classroom art paper with soft eggshell finish. Contains 25% sulphite for clean cutting and better folding.
  • Global Product Type: Paper-Art Paper.
  • Size: 18 x 24.
  • Paper Color: Brown.
  • Sheets Per Unit: 50.
  • Total Recycled Content Percent: 100 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.