This item is Discontinued.

Pacon Corporation Pacon 1506532 12 x 18 in. Heavyweight Construction Paper - Yellow; Pack of 100 1506532

This item is Discontinued.

Pacon Corporation

Pacon 1506532 12 x 18 in. Heavyweight Construction Paper - Yellow; Pack of 100 (Discontinued)

Mfr # 1506532
Zoro # G504158884
UPC # 45173084082
Country of Origin United States
Category Arts & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1506532
Zoro #
G504158884
UPC #
45173084082
Country of Origin
United States

Description

SunWorks Yellow Construction Paper measuring 12" x 18" is made from heavyweight ground wood and is manufactured by a chemical-free process for a cleaner environment. Paper with high-strength fiber facilitates clean cuts and can be folded evenly without any cracks.

Features
  • Heavyweight construction paper
  • Pack of 100
Specifications
  • Color: Yellow
  • Safety: No Choke Hazard
  • Size: 12" x 18"
  • Material: Groundwood
  • Number of Sheets: 100
  • Paper Weight: 58 lbs
  • Weight: 3.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.