This item is Discontinued.

Pacon Corporation Pacon 1537797 9 x 12 in. Super Heavyweight Tagboard; Manila - Pack of 100 1537797

This item is Discontinued.

Pacon Corporation

Pacon 1537797 9 x 12 in. Super Heavyweight Tagboard; Manila - Pack of 100 (Discontinued)

Mfr # 1537797
Zoro # G603957050
UPC # 45173051213
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1537797
Zoro #
G603957050
UPC #
45173051213
Country of Origin
United States

Description

Pacon Super Heavyweight Tagboard fits the bill if you're looking for a true 150 lb. sturdy tagboard. Great for arts and crafts projects, and works well as a base for anchor charts. Acid-free and recyclable. Package of 100 sheets measuring 9 in. x 12 in. Manila.

Features
  • Super heavyweight tagboard
  • Pack of 100
Specifications
  • Color: Yellow
  • Certifications: SFI
  • Safety: No Choke Hazard
  • Allergens: Contains No Allergens
  • Dimension: 22 in. x 28 in
  • Weight: 3.709 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.