This item is Discontinued.

Pacon Corporation Pacon 1537799 18 x 24 in. Super Heavyweight Tagboard; Manila - Pack of 100 1537799

This item is Discontinued.

Pacon Corporation

Pacon 1537799 18 x 24 in. Super Heavyweight Tagboard; Manila - Pack of 100 (Discontinued)

Mfr # 1537799
Zoro # G403956932
UPC # 45173051237
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1537799
Zoro #
G403956932
UPC #
45173051237
Country of Origin
United States

Description

Pacon Super Heavyweight Tagboard fits the bill if you're looking for a true 150 lb. sturdy tagboard. Great for arts and crafts projects, and works well as a base for anchor charts. Acid-free and recyclable. Package of 100 sheets measuring 18 in. x 24 in. Manila.

Features
  • Super heavyweight tagboard
  • Pack of 100
Specifications
  • Color: Manila
  • Certifications: SFI
  • Safety: No Choke Hazard
  • Allergens: Contains No Allergens
  • Dimension: 12 in. x 18 in
  • Number of Sheets: 100 Sheets
  • Thickness: 150 lb
  • Weight: 15.09 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.