This item is Discontinued.

Pacon Corporation Pacon 2004663 4 in. Puffy Font Self-Adhesive Letters; Gold Dazzle - 78 Piece 2004663

Pacon 2004663 4 in. Puffy Font Self-Adhesive Letters; Gold Dazzle - 78 Piece (Discontinued)

  • Mfr # 2004663
  • Zoro # G303694514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2004663
Zoro #
G303694514
UPC #
45173516897
Country of Origin
United States

Description

A unique adhesive makes these letters removable, repositionable and reusable. They are easy to use - just "peel and place". They adhere to any clean and dry surface that is smooth or slightly textured (even wood and painted brick walls). Each package contains uppercase letters along with numbers and punctuation marks. Ideal for bulletin boards, signs, posters, presentation boards and much more.

Features
  • Puffy Font Self-Adhesive Letters
  • Removable, repositionable, reusable adhesive
  • Durable and tear resistant
  • Acid free for fade resistance
  • Never becomes permanent
  • 78 Piece
Includes:
  • 5 Commas
  • 4 Each: E, I, O
  • 3 Each: A, N, R, S, T, U
  • 2 Each: C, F, G, H, L, M, P, ", .
  • 1 Each: B, D, J, K, Q, V, W, X, Y, Z, O, 1, 2, 3, 4, 5, 6, 7, 8, 9, -, ?,, !, Cent Symbol
Specifications
  • Color: Gold Dazzle
  • Size: 4"
  • Country of Origin: United States
  • Grade Level: Teacher-Parent Resources
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Material: Paper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.