This item is Discontinued.

Pacon Corporation Pacon 2433 Essay/Composition Paper  Ruled  No Margin  8-1/2 x 11  White  500 Sheets/Ream 2433

Pacon 2433 Essay/Composition Paper Ruled No Margin 8-1/2 x 11 White 500 Sheets/Ream (Discontinued)

  • Mfr # 2433
  • Zoro # G703894705
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2433
Zoro #
G703894705
UPC #
045173024330
Country of Origin
United States

Dimensions

Sheet Size
8" x 10-1/2"

Details

Item
Handwriting Sheet
Color
White
Features
Recyclable, Dual Sided
Margin Color
Red
Front Lines Space
0.38 in

Description

  • Excellent for themes and penmanship practice.Ruled on both sides.
  • Smooth white sulfite paper.
  • Sheet Size: 8 x 10 1/2.
  • Paper Color(s): White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.