Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Corporation Pacon 5290 Medium Weight Tagboard  24 x 18  White  100 per Pack 5290

Pacon 5290 Medium Weight Tagboard 24 x 18 White 100 per Pack (Discontinued)

  • Mfr # 5290
  • Zoro # G503894783
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5290
Zoro #
G503894783
UPC #
45173052906
Country of Origin
United States

Description

  • Strong multipurpose tagboard.
  • Can be used for hundreds of arts and crafts projects.
  • Same color on both sides.
  • Color: White.
  • Size: 24" x 18".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.