This item is Discontinued.

Pacon Corporation Pacon 54811 Colored 4-Ply Poster Board- 28 x 22- Black- 25/Carton 54811

This item is Discontinued.

Pacon Corporation

Pacon 54811 Colored 4-Ply Poster Board- 28 x 22- Black- 25/Carton (Discontinued)

Mfr # 54811
Zoro # G203756596
UPC # 45173548119
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
54811
Zoro #
G203756596
UPC #
45173548119
Country of Origin
China

Dimensions

Width
22"
Height
28"

Details

Item
Poster Board
Color
Black
For Use With
Stenciling
Features
Smooth Surface

Description

Brilliantly colored on both sides. Great for art projects, mats, mounting, block printing, painting, markers, stenciling and posters. Smooth finish on front and back. Rigid 17-pt. board. Art Board Type: Poster; Material(s): N/A; Color(s): Black; Assortment: N/A.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.