Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pacon Corporation Pacon 56475 Paper  48  w  50 l  Brick Design  Roll 56475

Pacon 56475 Paper 48 w 50 l Brick Design Roll (Discontinued)

  • Mfr # 56475
  • Zoro # G503894998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56475
Zoro #
G503894998
UPC #
29444564756
Country of Origin
United States

Description

Add interest and excitement to that dull bulletin board. Made with specially-coated fade-resistant inks for long-lasting displays and bulletin boards. Also works great as table skirting or party decoration.
Global Product Type: Classroom Decorations.
  • Theme: Brick.
  • Width: 50 ft.
  • Height: 48 in.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.