Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pacon Corporation Pacon 74610 Chart Tablets with Cursive Cover  Ruled  24 x 32  White  25 Sheets/Pad 74610

Pacon 74610 Chart Tablets with Cursive Cover Ruled 24 x 32 White 25 Sheets/Pad (Discontinued)

  • Mfr # 74610
  • Zoro # G203894717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74610
Zoro #
G203894717
UPC #
294447461078
Country of Origin
United States

Description

  • Perfect for classroom demonstrations of handwriting.
  • Tablet has white sulfite bond paper and a stiff cover.
  • Pages are two-hole punched.
  • Size: 24" x 32".
  • Ruling: Ruled.
  • Number of Sheets per Pad: 25.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.