This item is Discontinued.

Pacon Corporation Pacon 91790 Spectra Plastic Glitter Crystals  .04 Hexagons  16 oz. Jar  Multicolor 91790

Pacon 91790 Spectra Plastic Glitter Crystals .04 Hexagons 16 oz. Jar Multicolor (Discontinued)

  • Mfr # 91790
  • Zoro # G904112028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91790
Zoro #
G904112028
UPC #
29444917903
Country of Origin
United States

Details

Item
Glitter
Series
Spectra
Standards
AP certified, ASTM
Features
Non-toxic
Paint Weight
16 oz

Description

Add sparkle to crafts with plastic .04 hexagon glitter crystals. Plastic shaker-top jar makes dispensing easy and reduces mess. Glitter Type: N/A.04 Hexagon Crystals; Color(s): Multicolor; Capacity (Volume): 16.000 oz; Packaging: Shaker-Top Jar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.