This item is Discontinued.

Pacon Corporation Pacon Corporation 4775 18 in. x 75 ft. Easel Drawing Paper Roll - White 4775

Pacon Corporation 4775 18 in. x 75 ft. Easel Drawing Paper Roll - White (Discontinued)

  • Mfr # 4775
  • Zoro # G803894339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4775
Zoro #
G803894339
UPC #
50045173047754
Country of Origin
United States

Description

Standard, bright sulphite drawing paper on a convenient dispenser roll with a 1 in. core. Accepts wet and dry media. Fit most standard easels.

Features
  • Product Type - Paper-Art Roll.
  • Paper Color - White.
  • Size - 18 in. x 75 ft.
  • Quantity - 1 roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.