This item is Discontinued.

Pacon Corporation Pacon Corporation PAC104225 Poster Board- 22in.x28in.- 100-CT- White PAC104225

Pacon Corporation PAC104225 Poster Board- 22in.x28in.- 100-CT- White (Discontinued)

  • Mfr # PAC104225
  • Zoro # G203726995
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAC104225
Zoro #
G203726995
UPC #
84001042252
Country of Origin
United States

Description

Brilliantly colored on both sides for projects with real impact. Great for construction art projects mats mounting block printing painting markers stenciling and posters. Rigid 17-pt. board has smooth uniform finish on front and back.
  • Art Board Type: Poster.
  • Color(s): White.
  • Board Size: 22" W x 28" H.
  • Art Board Thickness: 4-Ply.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.