This item is Discontinued.

Pacon Corporation Pacon Corporation Pac2424 Multi-Program Picture Story Paper R-Eam Long 12 In X 9 In 500 Ct White PAC2424

This item is Discontinued.

Pacon Corporation

Pacon Corporation Pac2424 Multi-Program Picture Story Paper R-Eam Long 12 In X 9 In 500 Ct White (Discontinued)

Mfr # PAC2424
Zoro # G203894946
UPC # 45173024248
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAC2424
Zoro #
G203894946
UPC #
45173024248
Country of Origin
United States

Description

Our Multi-Program Handwriting Papers offer rulings that conform to both the Zaner-Bloser and D‘Nealian handwriting programs. Bright tablet paper ruled both sides with red baselines blue dotted midlines and blue headlines. Picture Story paper is ruled with a 4-1/4" picture space on both sides. Each ruling is available in 40 sheet tablets and 500 sheet reams. The tablets have a heavy chipboard back and protective full page four color retail-friendly front cover. Reams are film wrapped with a full page four color retail-friendly top sheet. Recyclable.
  • Picture Story - 500 Sheet Reams.
  • Size: 12" x 9".
  • Grade: D‘Nealian (1 2 and 3) and Zaner-Bloser (2 and 3).
  • Picture Space: 4-1/4".
  • Ruling: 1/2" (Long).
  • Dotted Midline: 1/4".
  • Skip Space: 1/4".
  • 10 Per Carton.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.