This item is Discontinued.

Pacon Corporation Pacon Corporation Pac2481 Dnealian Multi-Program Handw Ppr 1 10.5 X 8.5 Inch L PAC2481

Pacon Corporation Pac2481 Dnealian Multi-Program Handw Ppr 1 10.5 X 8.5 Inch L (Discontinued)

  • Mfr # PAC2481
  • Zoro # G103894756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC2481
Zoro #
G103894756
UPC #
45173024811
Country of Origin
United States

Description

Our Multi-Program Handwriting Papers offer rulings that conform to both the Zaner-Bloser and D‘Nealian handwriting programs. Bright tablet paper ruled both sides with red baselines blue dotted midlines and blue headlines. Picture Story paper is ruled with a 4-1/4" picture space on both sides. Each ruling is available in 40 sheet tablets and 500 sheet reams. The tablets have a heavy chipboard back and protective full page four color retail-friendly front cover. Reams are film wrapped with a full page four color retail-friendly top sheet. Recyclable.
  • Handwriting - 40 Sheet Tablets.
  • Size: 10-1/2" x 8".
  • Grade: D‘Nealian (1) and Zaner-Bloser (2).
  • Ruling: 1/2" (Long).
  • Dotted Midline: 1/4".
  • Skip Space: 1/4".
  • 24 Per Carton.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.