This item is Discontinued.

Pacon Corporation Pacon Corporation Pac3445 Art1St Newsprint Pad 18X24 Inch 50 Sht PAC3445

This item is Discontinued.

Pacon Corporation

Pacon Corporation Pac3445 Art1St Newsprint Pad 18X24 Inch 50 Sht (Discontinued)

Mfr # PAC3445
Zoro # G904127541
UPC # 45173034452
Country of Origin United States
Category Arts & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAC3445
Zoro #
G904127541
UPC #
45173034452
Country of Origin
United States

Description

Standard grade high bulk white newsprint paper. Comes in pad format and has versatile rough surface for preliminary drawings. 48 g/m2. Recyclable.
  • Newsprint Pad.
  • Size: 18" x 24".
  • 50 Sheets Per Package.
  • this is for one pad.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.