This item is Discontinued.

Pacon Corporation Pacon Corporation PAC38636 Presentation Foam Board- Tri-fold- 48in.x36in.- 6-CT- White PAC38636

Pacon Corporation PAC38636 Presentation Foam Board- Tri-fold- 48in.x36in.- 6-CT- White (Discontinued)

  • Mfr # PAC38636
  • Zoro # G403784146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC38636
Zoro #
G403784146
UPC #
45173830023
Country of Origin
United States

Description

Tri-fold foam board features premium 3/16" (5mm) thick foam. Surface is smooth flat and uniform. Foam board is rigid lightweight and easy to handle.
  • Board Size: 36" x 48".
  • Board Surface: Assorted Foam Board.
  • Placement: Wall Mount.
  • Shape: Rectangle.
  • Features: Lightweight.
  • Features: Rigid.
  • Packaged Quantity: 6 / Carton.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.