This item is Discontinued.

Pacon Corporation Pacon Corporation Pac4737 Art1St Drawing Pad 12X18 Inch PAC4737

Pacon Corporation Pac4737 Art1St Drawing Pad 12X18 Inch (Discontinued)

  • Mfr # PAC4737
  • Zoro # G504127859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAC4737
Zoro #
G504127859
UPC #
45173047377
Country of Origin
United States

Description

High quality premium weight white sulphite drawing paper in pad format. Ideal for illustrations and final drawings. Acid free. 117 g/m2. Recyclable.
  • Drawing Pad.
  • Size: 12" x 18".
  • 24 Sheets Per Package.
  • 12 Per Carton.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.