Pacon Corporation PAC4763 Easel Roll Drawing Paper- 18in.x200ft.- 50 Ib- White

  • Mfr # PAC4763

  • Zoro # G203933430


product price:  $46.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAC4763
Zoro #
G203933430
UPC #
45173047636
Country of Origin
United States

Description

Heavy sulphite drawing paper accepts wet and dry media. Paper comes on a convenient dispenser roll with end caps. Paper will fit most standard easels.
  • Color: White.
  • Media Size: 18" x 200'.
  • Packaged Quantity: 1 Roll.
  • Material: Sulphite.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.