This item is Discontinued.

Pacon Corporation Pacon Corporation Pac54691 4-Ply Railroad Poster Board Brown-25 Sheets 5469-1

Pacon Corporation Pac54691 4-Ply Railroad Poster Board Brown-25 Sheets (Discontinued)

  • Mfr # 5469-1
  • Zoro # G203764751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5469-1
Zoro #
G203764751
UPC #
045173546917
Country of Origin
United States

Dimensions

Width
28"
Length
1"
Height
22"

Details

Item
Poster Board
Color
Brown
For Use With
Stenciling

Description

Excellent for wet or dry mediums Ideal for mounting artwork mating silk screening painting markers stenciling and much more.
  • Dimensions: 22" x 28".
  • Single color.
  • Box of 25 sheets.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.