This item is Discontinued.

Pacon Corporation Pacon PAC1000003 Sunworks Construction Paper Combo Case PAC1000003

This item is Discontinued.

Pacon Corporation

Pacon PAC1000003 Sunworks Construction Paper Combo Case (Discontinued)

Mfr # PAC1000003
Zoro # G903894826
UPC # 45173000037
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAC1000003
Zoro #
G903894826
UPC #
45173000037
Country of Origin
United States

Description

This great classroom assortment of heavyweight SunWorks Construction Paper consists of 16 packages of 9" x 12" 100 count assorted construction paper, plus four bonus packages of 12" x 18" 100 count assorted construction paper. Colors include: brown, black, white, pink, violet, holiday green, yellow, blue, scarlet and yellow orange. 2,000 total sheets per carton.

Specifications
  • Weight: 34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.