This item is Discontinued.

Pacon Corporation Pacon PAC103058BN 12 x 18 in. Tru Ray White Construction Paper - 50 Sheet per Pack - Pack of 5 PAC103058BN

This item is Discontinued.

Pacon Corporation

Pacon PAC103058BN 12 x 18 in. Tru Ray White Construction Paper - 50 Sheet per Pack - Pack of 5 (Discontinued)

Mfr # PAC103058BN
Zoro # G904130442
UPC # 6788822023875
Country of Origin United States
Category Arts & Crafts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAC103058BN
Zoro #
G904130442
UPC #
6788822023875
Country of Origin
United States

Description

Features
  • Heavyweight 100% vat-dyed sulphite with longer, stronger fibers
  • Tru-Ray Construction Paper is tough enough to take scoring, folding and curling without cracking and tearing
  • Its superior fade-resistance keeps projects brighter and fresher longer
  • Acid free for less fade
  • 50% recycled fiber content and recyclable
  • 50 sheets per pack, bundle of 5 packs, 250 sheets total
Specifications
  • Color: White
  • Size: 12 x 18 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.